Shop FULLERTON TOOL

Saw, 0.0831 THK x OAL Teeth:20 Series: 2450

  • Mfr # SW100-D31-20-0831
  • Zoro # G423212230

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1 in
Cutter Thickness
0.0831 in
Number of Teeth
20
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SW100-D31-20-0831
Zoro #
G423212230
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 in
Cutter Thickness
0.0831 in

Details

Arbor Hole
5/16 in
Number of Teeth
20
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.