Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0859 THK x OAL Teeth:48 Series: 2450
- Mfr # SW250-100-48-0859
- Zoro # G723143647
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Cutter Thickness
0.0859 in
Cutter Dia.
2-1/2 in
Arbor Hole
1 in
Number of Teeth
48
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW250-100-48-0859
- Zoro #
- G723143647
- UPC #
- -
- Country of Origin
- United States
- Arbor Hole
- 1 in
- Number of Teeth
- 48
- Material
- Carbide