Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0896 THK x OAL Teeth:18 Series: 2450
- Mfr # SWD75-D25-18-0896
- Zoro # G623211910
product price:Â
$
97.39
/ea
Key Features
Number of Teeth
18
Arbor Hole
1/4 in
Cutter Thickness
0.0896 in
Material
Carbide
Cutter Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWD75-D25-18-0896
- Zoro #
- G623211910
- UPC #
- -
- Country of Origin
- United States
- Number of Teeth
- 18
- Arbor Hole
- 1/4 in
- Material
- Carbide