Saw, 0.0985 THK x OAL Teeth:12 Series: 2455

  • Mfr # SW100-D25-12-0985
  • Zoro # G123148495
product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1 in
Cutter Thickness
0.0985 in
Number of Teeth
12
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW100-D25-12-0985
Zoro #
G123148495
UPC #
-
Country of Origin
United States
Arbor Hole
1/4 in
Number of Teeth
12
Material
Carbide

Dimensions

Cutter Dia.
1 in
Cutter Thickness
0.0985 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews