Shop FULLERTON TOOL

Saw, 0.0985 THK x OAL Teeth:40 Series: 2450

  • Mfr # SW200-100-40-0985
  • Zoro # G923192155

product price: 
$
453.99
/ea
Free Shipping & Returns

Key Features

Cutter Thickness
0.0985 in
Cutter Dia.
2 in
Material
Carbide
Number of Teeth
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW200-100-40-0985
Zoro #
G923192155
UPC #
-
Country of Origin
United States
Arbor Hole
1 in
Material
Carbide
Number of Teeth
40

Ratings & reviews