Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.1017 THK x OAL Teeth:36 Series: 2455
- Mfr # SW400-100-36-1017
- Zoro # G723199446
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
36
Cutter Thickness
0.1017 in
Material
Carbide
Cutter Dia.
4 in
Arbor Hole
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW400-100-36-1017
- Zoro #
- G723199446
- UPC #
- -
- Country of Origin
- United States
- Number of Teeth
- 36
- Material
- Carbide
- Arbor Hole
- 1 in