Shop FULLERTON TOOL

Saw, 0.1083 THK x OAL Teeth:30 Series: 2455

  • Mfr # SW275-100-30-1083
  • Zoro # G623182319

product price: 
$
726.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbide
Arbor Hole
1 in
Cutter Thickness
0.1083 in
Cutter Dia.
2-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW275-100-30-1083
Zoro #
G623182319
UPC #
-
Country of Origin
United States
Number of Teeth
30
Material
Carbide
Arbor Hole
1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.