Shop FULLERTON TOOL

Saw, 0.1150 THK x OAL Teeth:12 Series: 2455

  • Mfr # SW100-D25-12-1150
  • Zoro # G723201323

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
12
Cutter Thickness
0.115 in
Material
Carbide
Cutter Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW100-D25-12-1150
Zoro #
G723201323
UPC #
-
Country of Origin
United States
Number of Teeth
12
Material
Carbide
Arbor Hole
1/4 in

Ratings & reviews