Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.1224 THK x OAL Teeth:76 Series: 2450
Mfr # SW350-100-76-1224
Zoro # G923205879
product price:Â
$
1,125.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole
1 in
Cutter Thickness
0.1224 in
Number of Teeth
76
Cutter Dia.
3-1/2 in
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW350-100-76-1224
- Zoro #
- G923205879
- UPC #
- -
- Country of Origin
- United States
- Arbor Hole
- 1 in
- Number of Teeth
- 76
- Material
- Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.