Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.1263 THK x OAL Teeth:30 Series: 2455
- Mfr # SW275-100-30-1263
- Zoro # G123200179
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2-3/4 in
Cutter Thickness
0.1263 in
Arbor Hole
1 in
Number of Teeth
30
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW275-100-30-1263
- Zoro #
- G123200179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 2-3/4 in
- Cutter Thickness
- 0.1263 in
Details
- Arbor Hole
- 1 in
- Number of Teeth
- 30
- Material
- Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov