Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.1300 THK x OAL Teeth:60 Series: 2450
- Mfr # SW275-100-60-1300
- Zoro # G923200195
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
60
Cutter Dia.
2-3/4 in
Cutter Thickness
0.13 in
Material
Carbide
Arbor Hole
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW275-100-60-1300
- Zoro #
- G923200195
- UPC #
- -
- Country of Origin
- United States
- Number of Teeth
- 60
- Material
- Carbide
- Arbor Hole
- 1 in
Dimensions
- Cutter Dia.
- 2-3/4 in
- Cutter Thickness
- 0.13 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.