Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.2061 THK x OAL Teeth:72 Series: 2450
- Mfr # SW300-100-72-2061
- Zoro # G923171303
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Cutter Thickness
0.2061 in
Material
Carbide
Number of Teeth
72
Cutter Dia.
3 in
Arbor Hole
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW300-100-72-2061
- Zoro #
- G923171303
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbide
- Number of Teeth
- 72
- Arbor Hole
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.