Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.2491 THK x OAL Teeth:80 Series: 2450
Mfr # SW400-100-80-2491
Zoro # G823207751
product price:Â
$
1,121.99
/ea
Free Shipping & Returns
Key Features
Cutter Thickness
0.2491 in
Cutter Dia.
4 in
Number of Teeth
80
Material
Carbide
Arbor Hole
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW400-100-80-2491
- Zoro #
- G823207751
- UPC #
- -
- Country of Origin
- United States
- Number of Teeth
- 80
- Material
- Carbide
- Arbor Hole
- 1 in