Zoro Homepage

12V 140Ah Deep Cycle AGM Battery Group DIN

  • Mfr # DC140-12

  • Zoro # G615321351


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
6.77 in
Height
11.38 in
Terminal Type - Batteries
AP
Length
13.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC140-12
Zoro #
G615321351
UPC #
-
Country of Origin
China

Dimensions

Width
6.77 in
Height
11.38 in
Length
13.43 in
BCI Group Size
DIN

Details

Chemistry
Sealed Lead Acid
Terminal Type - Batteries
AP
Capacity
140 Ah
Voltage
12V
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Standards
UL94-HB
Cell Type
Absorbent Glass Mat (AGM)
Includes
1 battery

Description

When it comes to Deep Cycle batteries, the details matter. Construction, plate chemistry, and craftsmanship all have to be in sync to get the longest life in the most demanding applications. Fullriver DC series batteries use more lead and heavier plates, creating more reserve capacity and maximum life cycles. Whether you need deep cycling power for your Boat or RV, Golf Car or Floor Cleaning machine we have the right battery for you. Fullriver Battery, The One that Works. LONG LIFESPANFullriver DC Series AGM batteries typically last longer than their wet cell counterparts due to 99.994% pure virgin lead, thick lead plates, with no maintenance needed! The DC Series is built to cycle longer!FAST CHARGINGFullriver AGM incorporates very low internal resistance allowing for higher charge rates; up to 35% of total Ah for faster charging!BUILT STRONGERA true High-Durability battery, Fullriver DC Series AGM is constructed with thick, pure lead plates, and Over-The-Partition welds to greatly increase resistance to vibration and shock.OUTSTANDING WARRANTYFullriver DC Series AGM batteries are backed by industry leading warranty terms. Specialized coverage for Commercial, Industrial, and Solar. Decades of experience building true deep cycle AGM batteries provides this high level of confidence.FLEXIBLE INSTALLATIONAGM batteries can be mounted vertically or horizontally, allowing them to fit places traditional wet cell batteries cannot! Fullriver AGM incorporates recombinant technology for long life, and no off-gassing like traditional wet cell batteries. Install them inside without the worry of dangerous explosive and corrosive gases.WORRY-FREE TRANSPORTATIONFullriver AGM batteries are all classified as Non-Dangerous NON-DG goods, and are ALL considered safe for Land, Sea and Air transit.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.