Zoro Homepage

Full Throttle 65Ah 825 CCA AGM Battery Group 34

  • Mfr # FT825-34

  • Zoro # G516057779


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Width
6.77 in
Height
8.19 in
Voltage - Batteries
12 V
Capacity
65 Ah
Includes
1 battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT825-34
Zoro #
G516057779
UPC #
810233030510
Country of Origin
China

Dimensions

Width
6.77 in
Height
8.19 in
Length
10.28 in

Details

Voltage - Batteries
12 V
Capacity
65 Ah
Item
Battery
Includes
1 battery
Cell Type
Absorbent Glass Mat (AGM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.