Zoro Homepage

Full Throttle 65Ah 825 CCA AGM Battery Group 78

  • Mfr # FT825-78

  • Zoro # G115321127


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
6.77 in
Height
7.17 in
Length
10.28 in
Terminal Type - Batteries
M8 + TP29 + FR45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT825-78
Zoro #
G115321127
UPC #
810233030527
Country of Origin
China

Dimensions

Width
6.77 in
Height
7.17 in
Length
10.28 in
BCI Group Size
34/78

Details

Chemistry
Sealed Lead Acid
Terminal Type - Batteries
M8 + TP29 + FR45
Voltage
12V
Capacity
65 Ah
Cold Cranking Amps
825 CCA
Standards
UL94-HB
Cell Type
Absorbent Glass Mat (AGM)
Features
Maintenance-Free, Spill-proof, Leak-proof
Includes
1 battery

Description

Full Throttle Series batteries are designed from the ground up to handle the increasing demands of today’s vehicles. Built with high-compression cells and a heavy-duty case, they stand strong in the face of shock and vibration. Pure-lead cells and thin-plate technology deliver reliable power, again and again, to meet the highest level of demand. Full Throttle batteries fit the widest variety of vehicle needs and applications Cars, trucks, motorcycles, marine, power sports, emergency responders, and semi-trucks. From professional racing to serious vehicle enthusiasts, Full Throttle is the battery of choice. Tough, reliable, and built to last.Our 99.994% pure virgin lead Thin Plate Pure Lead Technology equates to more plates in a given space, resulting in an extended battery life and increased power.Proprietary paste formula and grid design set Fullriver batteries apart from the competition, providing reliable deep cycle and starting performance.Over-the-partition welds minimize the effects of shock and vibration, ensuring ling life in the harshest of environments.Brass terminals provide high conductivity and corrosion resistance to ensure worry-free charging and discharging.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.