Shop FULTERER
Create Account
FR5210.ECD 16 ZC 16 in & 200 lbs Full Extension 1 in. Over Travel Soft Close Zinc Slide
- Mfr # FR5210.ECD 16 ZC
- Zoro # G904085582
product price:Â
$
54.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR5210.ECD 16 ZC
- Zoro #
- G904085582
- UPC #
- -
- Country of Origin
- China
Description
Features
- 200 lb load rating
- 33/64" minimum clearance per side
- Side mount
- 2-1/16" side height
- Precision steel ball bearings with 1" of over travel
- Full 32mm hole pattern
- Non-handed
- Drawer member setback minimum 1/8" from drawer front
- Soft -close built into the drawer slide
- Hold-close detent
- Cold rolled steel with zinc finish
- Drawer profile features an easy to operate disconnect finger release trigger
- Finish: Zinc
- Size: 16"
- Product Style: Non-handed
- Load Rating: 200 lbs
- Closing Action: Soft Close
- Height: 2-1/16"
- Product Type: Ball Bearing Slide
- Mounting Type: Side
- Side Clearance: 33/64"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.