NCAA Rhode Island Rams Artisan 24 Acacia Charcuterie Board with Raw Wood Edge
- Mfr # 892-00-512-933-0
- Zoro # G516452529
Key Features
Specifications
Details
- MFR #
- 892-00-512-933-0
- Zoro #
- G516452529
- UPC #
- 99967506403
- Country of Origin
- China
- Item
- NCAA Rhode Island Rams Artisan 24" Acacia Charcuterie Board with Raw Wood Edge - Cheese Board - Serving Platter, (Acacia Wood)
- Color
- Brown
- Type
- Charcuterie Boards
- Team Mascot
- Rams
- Team
- Rhode Island Rams
Dimensions
- Length
- 24 in
- Width
- 8 in
- Height
- 0.8 in
Description
The Artisan 24 Acacia Charcuterie Board is an extra large wood serving platter fit for any celebration. The centerpiece of every dinner party or wine & cheese tasting, this serving tray with handle can be used as a cheese and charcuterie board, cutting board, or veggie platter. With a live edge on the side of the board and rustic rope on the end of the handle, this cutting board looks equally lovely on the table or hanging in your kitchen. Excellent as a cheese board gift or a charcuterie accessory youll use for years to come, this unique serving tray is a kitchen must-have.
- Acacia wood paddle featuring a live bark edge
- Handle with natural twine rope
- Reversible Charcuterie board
- Each piece features a unique raw wood finish
- 24 in x 8 in x 0.8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.