Zoro Homepage

A-Frame Coupler, Class III, 5000 lb.

  • Mfr # 33305 1360

  • Zoro # G1230722


product price: $43.29
/ea

Key Features

Class
III
Ball Size
2 in
Features
3/8"-16 UNC Bolt Thread Size, 50 Degrees Tongue, High Strength
Hole Dia.
2.29 in
For Use With
5W025 and JA514T1142 Jacks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33305 1360
Zoro #
G1230722
UPC #
042899192541
Country of Origin
China

Dimensions

Ball Size
2 in
Hole Dia.
2.29 in
Overall Length
14 in
Compatible Ball Diameter
2 in

Details

Class
III
Features
3/8"-16 UNC Bolt Thread Size, 50 Degrees Tongue, High Strength
For Use With
5W025 and JA514T1142 Jacks
Item
A-Frame Coupler
Finish
Primer
Capacity GVW
5,000 lb
Color
Black
Material
Steel
Sub-Category
Coupler
Gross Towing Weight Capacity
5,000 lb
Resistance Properties
Corrosion-Resistant
Weight
6.64 lb
Gross Vehicle Weight Capacity
5,000 lb
Coupler Style
A-Frame
Compatible Product Type
5W025, JA514T1142
Vehicle Class
III

Description

A-Frame Coupler, Coupler Style A-Frame, Vehicle Class III, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 14 in, Resistance Properties Corrosion-Resistant, Weight 6.64 lb, Tongue Width Not Applicable, Color Black, Compatible Product Type 5W025, JA514T1142, Features 3/8 In.-16 UNC Bolt Thread Size, 50 Degrees Tongue, High Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.