Zoro Homepage

Brake Winch - 1,500 lbs. Capacity No Strap

  • Mfr # 143100

  • Zoro # G216559719


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
12 in
Color
Silver
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143100
Zoro #
G216559719
UPC #
16118143034
Country of Origin
Mexico

Dimensions

Length
12 in
Depth
8 in

Details

Material
Steel
Color
Silver

Description

Brake winches hold the load securely when the crank handle is released. The dual rual ratchet system offers a 1500 lbs. tongue weight/gross trailer weight capacity. Winch strap sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.