Zoro Homepage

F2 Retractable Transom Tie Downs - Zinc

  • Mfr # 2062000

  • Zoro # G515832681


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Overall Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062000
Zoro #
G515832681
UPC #
042899016557
Country of Origin
China

Dimensions

Overall Length
10.63 in

Details

Material
Steel
Color
Silver

Description

Whether you are hauling your boat, wave runner, or jet ski, do so with the peace of mind that only comes with using the industry leader in cargo securing. Fulton F2 Transom tie downs lock in place to eliminate slippage during traveling. These high-quality tie downs can't be over tightened, so you won't damage your boat. Your marine equipment deserves the best securing accessories and that is what Fulton provides every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.