Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fulton Hand Wheel Coupler, Class III, 5000 lb 308-1261

Hand Wheel Coupler, Class III, 5000 lb (Discontinued)

  • Mfr # 308-1261
  • Zoro # G1372384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-1261
Zoro #
G1372384
UPC #
-
Country of Origin
Mexico

Dimensions

Ball Size
2 in
Tongue Width
2 7/8 in

Details

Class
III
Item
Hand Wheel Coupler
Features
2 7/8 in Channel
Finish
Prime Painted
Capacity GVW
5000 lb

Description

Hand Wheel Coupler, Finish Prime Painted, Tongue Width 2 7/8 in, Features 2 7/8 in Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.