Zoro Homepage

Trailer Coupler, Class I, 2000 lb.

  • Mfr # 74783

  • Zoro # G2006015


product price: $20.19
/ea

Key Features

Capacity GVW (Lb.)
2000 lb.
Type
Trailer Coupler
Ball Size
1-7/8"
Capacity GVW
2,000 lb
Size
1-7/8" (Ball)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74783
Zoro #
G2006015
UPC #
042899810124
Country of Origin
China

Dimensions

Ball Size
1-7/8"
Size
1-7/8" (Ball)
Width
3" (Channel)
Tongue Width
3 in
Compatible Ball Diameter
1 7/8 in
Overall Length
9 1/4 in

Details

Item
Trailer Coupler
Capacity GVW (Lb.)
2000 lb.
Type
Trailer Coupler
Capacity GVW
2,000 lb
Features
3 in Channel, Adjustable Lock Nut, Trigger Handle
Finish
Zinc Coated
Class
I
Material
Steel
Color
Zinc
Sub-Category
Coupler
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Trailers
Coupler Style
Straight-Tongue
Weight
2.97 lb
Gross Vehicle Weight Capacity
2,000 lb
Vehicle Class
I
Gross Towing Weight Capacity
2,000 lb

Description

Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class I, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Compatible Ball Diameter 1 7/8 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Zinc Coated, Overall Length 9 1/4 in, Resistance Properties Corrosion-Resistant, Weight 2.97 lb, Tongue Width 3 in, Color Zinc, Compatible Product Type Trailers, Features 3 in Channel, Adjustable Lock Nut, Trigger Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.