Zoro Homepage

Locking Pegboard Hooks, 2in.L, Yellow, PK25

  • Mfr # 25-FH3-2

  • Zoro # G2089197


product price: $13.89
/pk 25, $0.56/ea

Key Features

Material
Thermoplastic
Overall Width
1/4 in
Overall Depth
2 in
Overall Height
1 3/4 in
Number of Hooks
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-FH3-2
Zoro #
G2089197
UPC #
856815004296
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Depth
2 in
Overall Height
1 3/4 in
Inside Dia.
1/4"
Hole Size
1/4 in
Length
2"
Inside Width
1/4 in
Hook Depth
2 in
For Pegboard Hole Size
1/4 in
Overall Length
2 1/4 in

Details

Item
Single Rod Pegboard Hook
Material
Thermoplastic
Number of Hooks
25
Locking System
Snap-On
Load Capacity
15 lb
Load Rating
15 lb.
Hole Spacing
1 in
Color
Yellow
Type
Locking Style
Assembled
No
Hole Shape
Round
For Tool Type
Hammers, Wrenches
Accessory Type
Straight-End Single Hook
For Pegboard Hole Shape
Circle
For Pegboard Hole Spacing
1 in

Description

Single Rod Pegboard Hook, Number of Hooks 25, Overall Height 1 3/4 in, Overall Length 2 1/4 in, Overall Width 1/4 in, 2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Yellow, Straight-End Single Hook Accessory Type, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.