Zoro Homepage

Enclosed Solid-Core AC Sensor, 0.2-150Amp, 1A output, adjustable, terminals

  • Mfr # RIBXKNUTA

  • Zoro # G812028176


product price: $61.39
/ea

Key Features

Color
Gray
Width
1.5"
Length
2.05"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBXKNUTA
Zoro #
G812028176
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5"
Length
2.05"

Details

Item
Current Sensor
Color
Gray

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.