Zoro Homepage
This item is Discontinued.
Functional Devices-Rib Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC TR40VA022

Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (Discontinued)

  • Mfr # TR40VA022
  • Zoro # G8490011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR40VA022
Zoro #
G8490011
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
2.66 in
Depth
2.17 in
Height
2.89 in

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device Inherently Limited, Enclosure Style - Transformer Open, Mounting - Transformer Dual 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 30 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.