Class 2 Transformer, 40 VA, Not Rated, 24V AC, 120/208/240V AC

  • Mfr # TR40VA040
  • Zoro # G5010503
product price: 
$
43.79
/ea

Key Features

Input Voltage - Transformer
120V AC, 208V AC, 240V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
Single
Mounting - Transformer
1/2 in Hub; Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR40VA040
Zoro #
G5010503
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
2.87 in
Overall Width
2.17 in
Overall Depth
2.67 in
Manufacturers Warranty Length
5 yr
Wire Lead Length - Secondary
8 in
Wire Lead Length - Primary
8 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120V AC, 208V AC, 240V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
Single
Mounting - Transformer
1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
Not Rated
Primary Connection
8 in Leads
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Protective Device
Primary Fuse
Secondary Connection
Screw Terminals
Includes
Internal Thermal
Enclosure Style - Transformer
Open
Standards
CE, RoHS, UL Listed
Enclosure Type
Open
Enclosure Finish
No Finish
Over Current Protection
Thermal
Approvals
Class 2 UL1585 listed US/Canada, E197146
Termination
Leads
Primary Voltage
120 VAC
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Connection - Secondary
Wire Lead
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connection - Primary
Wire Lead
Frequency
50/60 Hz
Enclosure Style
Open
Input Voltage
120V AC, 208V AC, 240V AC

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection 8 in Leads, Secondary Connection Screw Terminals, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews