Zoro Homepage

Class 2 Transformer, 50 VA, Not Rated, 24V AC, 120/208/240/277/480V AC

  • Mfr # TR50VA022US

  • Zoro # G1858145


product price: $67.39
/ea

Key Features

Input Voltage - Transformer
120/208/240/277/480V AC
Output Voltage
24V AC
Power Rating
50 VA
Phase
1
Mounting - Transformer
Dual 1/2 in Hub; Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50VA022US
Zoro #
G1858145
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.29 in
Overall Width
2.53 in
Overall Depth
3.26 in
Manufacturers Warranty Length
5 yr
Wire Length
9.5" Typical w/ .5" Strip
Wire Lead Length - Secondary
8 in
Wire Lead Length - Primary
8 in

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, 277V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Dual 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection 8 in Leads, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.