Class 2 Transformer, (2) 40 VA, NEMA 1, Not Rated, 24 V AC, 120 V AC (Discontinued)
- Mfr # PSH40A40AB10
- Zoro # G6042066
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSH40A40AB10
Zoro #
G6042066
UPC #
-
Country of Origin
United States
Dimensions
Height
4.50 in
Width
8.62 in
Depth
4.50 in
Description
Class 2 Transformer, Input Voltage - Transformer 120 V AC, Output Voltage - Transformer 24 V AC, VA Rating - Transformer (2) 40 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Enclosed, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection Screw Terminals, Temp. Rise Not Rated, Enclosure Finish Powder Coated, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.