Zoro Homepage
This item is Discontinued.
Functional Devices-Rib Control Transformer, 175 VA, 60 Degrees C, 24V AC, 120V AC TR175VA002

Control Transformer, 175 VA, 60 Degrees C, 24V AC, 120V AC (Discontinued)

  • Mfr # TR175VA002
  • Zoro # G5010275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR175VA002
Zoro #
G5010275
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
3.18 in
Width
3.8 in
Depth
3.79 in
Manufacturers Warranty Length
1 yr

Description

Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 175 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Dual 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish No Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.