Zoro Homepage

Control Transformer, 300 VA, 24V AC, 120/208/240/480V AC

  • Mfr # TR300VA002

  • Zoro # G5010232


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/208/240/480V AC
Output Voltage
24V AC
Power Rating
300 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR300VA002
Zoro #
G5010232
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
4 1/2 in
Overall Width
5.49 in
Overall Depth
3 3/4 in
Manufacturers Warranty Length
5 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120/208/240/480V AC
Output Voltage
24V AC
Power Rating
300 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Enclosure Style - Transformer
Open
Enclosure Finish
No Finish
Standards
CE, RoHS, UL Listed
Protective Device
Circuit Breaker
Fused
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Approvals
Class 2 UL1585 listed US/Canada, E197146
Termination
Leads
Primary Voltage
120 VAC
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Temperature Rise
60°C

Description

Control Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 300 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish No Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.