Control Transformer, 375 VA, 24V AC, 120V AC

  • Mfr # TR375VA001

  • Zoro # G5010241


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
375 VA
Phase
1
Mounting - Transformer
1/2 in Hub; Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR375VA001
Zoro #
G5010241
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
4 1/2 in
Overall Width
4.59 in
Overall Depth
3.74 in
Manufacturers Warranty Length
5 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
375 VA
Phase
1
Mounting - Transformer
1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
Enclosure Style - Transformer
Open
Standards
CE, RoHS, UL Listed
Enclosure Finish
No Finish
Protective Device
None
Fused
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Primary Voltage
120 VAC
Termination
Leads
Approvals
Class 2 UL1585 listed US/Canada, E197146
Operating Temperature - Maximum
140 Degrees F
Temperature Rise
60°C
Operating Temperature - Minimum
-30 Degrees F

Description

Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 375 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish No Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.