This item is Discontinued.

Functional Devices-Rib Electrical Enclosures, 10 in H, 3.9 in D, 7.7 in W MH2204-N4

Electrical Enclosures, 10 in H, 3.9 in D, 7.7 in W (Discontinued)

  • Mfr # MH2204-N4
  • Zoro # G3222620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH2204-N4
Zoro #
G3222620
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
7.7 in
Nominal Height
10 in
Nominal Depth
3.9 in

Details

Item
Electrical Enclosures
Metallic / Non-Metallic
Metallic
Material of Enclosure
Steel
Enclosure NEMA Rating
NEMA 4X
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Life Rating
10 million cycles minimum mechanical
Operating Humidity
5% to 95% non-condensing
Operating Temperature
-30° to 140°F (-34° to 60°C)
Frequency
50/60 Hz

Description

Metal Housing, NEMA 4/4X, 10.0" H x 7.7" W x 3.9" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.