Zoro Homepage

UPS System, 850VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # PSH850-UPS-STAT

  • Zoro # G7049436


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
850VA
Mounting
Floor/Tower/Wall
Wattage
510 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH850-UPS-STAT
Zoro #
G7049436
UPC #
-
Country of Origin
United States

Dimensions

Depth
14 in
Cord Length
5 ft
Width
14 in
Height
6 in
Overall Width
16 in
Power Cord Length
5 ft
Overall Height
6 in
Overall Depth
14 in

Description

UPS System, Line Interactive, Power Rating 850 VA, Wattage 510 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 8 min/2 min, Mounting Floor/Tower/Wall, Outlet Type (5) Surge, (5) UPS/Surge, Number of Outlets 10, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15P, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 10 msec, Width 16 in, Depth 14 in, Height 6 in, Cord Length 5 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.