Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
2401Sb Enclosed Relay 20Amp
Mfr # RIB2401SB
Zoro # G7016196
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feature LED
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Coil Voltage 24 VAC, 24 VDC, 120 VAC
- Wire Length 16" (40.6 cm)
- Life Rating 10 million cycles minimum mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2401SB
- Zoro # G7016196
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Wire Length | 16" (40.6 cm) |
Details
Feature | LED |
Coil Voltage | 24 VAC, 24 VDC, 120 VAC |
Life Rating | 10 million cycles minimum mechanical |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Type | Plastic Box |
LCD | Surface |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Contact Type | 1-SPST |
Mount | Override Switch Mount |
Contact Rating | 20A |
Frequency | 50/60 Hz |
Housing Rating | NEMA 1 |
Operating Humidity | 5% to 95% non-condensing |
Relay Status | LED, ON - relay activated |
Description
2401Sb Enclosed Relay 20Amp Spst-No + Override 24Vac/Dc/120Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW14B5)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 10A (RIBD2421C)
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST-N/O (RIBU1SM-250)
- FUNCTIONAL DEVICES-RIB RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC (RIBU1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB01P30)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- Functional Devices-Rib Electrical Relays