Zoro Homepage

BACnet Network Dual I/O, 24-120Vac, w/CT

  • Mfr # RIBTWX2401B-BC

  • Zoro # G0394088


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Height
2
Application
MT4-4
Width
7
Contact Rating
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTWX2401B-BC
Zoro #
G0394088
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Height
2
Width
7

Description

BACnet Network Dual I/O,24-120Vac,w/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.