Shop All Transformers
Functional Devices-Rib
Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC
Mfr # PSH100AB10-EXT2
Zoro # G6041585
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Functional Devices-Rib
- MFR # PSH100AB10-EXT2
- Zoro # G6041585
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.5 in |
Width | 5.44 in |
Depth | 4.5 in |
Dimensions | 4.500" H x 5.438" W x 4.500" D |
Details
Description
Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 100 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Enclosed, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection 3 ft Cord with Plug, Secondary Connection Screw Terminals, Temp. Rise Not Rated, Enclosure Finish Powder Coated, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (9827)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60 °C, 24V AC, 120V AC (TR240VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (2) 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100A100AB10)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH500A)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA001)
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, (TR50VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR20VA004)
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- Functional Devices-Rib Power Distribution