Zoro Homepage

Class 2 Transformer, 20 VA, Not Rated, 24V AC, 208V AC

  • Mfr # TR20VA002

  • Zoro # G5009925


product price: $27.69
/ea

Key Features

Input Voltage - Transformer
208V AC
Output Voltage
24V AC
Power Rating
20 VA
Phase
1
Mounting - Transformer
Dual 1/2 in Hub; Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR20VA002
Zoro #
G5009925
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
2.61 in
Overall Width
2.29 in
Overall Depth
1.9 in
Manufacturers Warranty Length
5 yr
Wire Lead Length - Secondary
8 in
Wire Lead Length - Primary
8 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
208V AC
Output Voltage
24V AC
Power Rating
20 VA
Phase
1
Mounting - Transformer
Dual 1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Secondary Connection
8 in Leads
Standards
CE, RoHS, UL Listed
Enclosure Style - Transformer
Open
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
Inherently Limited
Enclosure Finish
No Finish
Enclosure Type
Open
Primary Connection
Pigtails
Protective Device
Inherently Limited
Termination
Leads
Approvals
Class 2 UL1585 listed US/Canada, E197146
Primary Voltage
208 VAC
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Over Current Protection
Inherent
Temperature Rise
Not Rated
Connection - Secondary
Wire Lead
Operating Temperature - Minimum
-30 Degrees F
Connection - Primary
Wire Lead
Operating Temperature - Maximum
140 Degrees F

Description

Class 2 Transformer, Input Voltage - Transformer 208V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 20 VA, Protective Device Inherently Limited, Enclosure Style - Transformer Open, Mounting - Transformer Dual 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.