Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Transformer, 40 VA, NEMA 1, 24V AC, 120V AC

  • Mfr # PSH40AB10

  • Zoro # G6024663


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH40AB10
Zoro #
G6024663
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Width
5.43 in
Overall Depth
4 1/2 in
Circuit Breaker Size
10 A

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 1
Protective Device
Circuit Breaker
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure Style - Transformer
Enclosed
Enclosure Finish
Powder Coated
Primary Connection
Pigtails
Secondary Connection
Screw Terminals
Includes
10A Main Breaker Switch, 120V AC Convenience Outlets, Finger-Safe Terminals, LED Power Indicator, On/Off Control
Enclosure Type
Enclosed
Standards
CE, OSHPD Seismic Certified, RoHS, UL Class 2, UL Listed, UL508
Secondary Configuration
External Terminal Strip
24 Vac ON/OFF
On / Off Switch & Breaker
Max. Ambient Temperature
40° C
Main Breaker on Input Power
10 Amp Switch / Breaker
Approvals
Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE
Transformer
One 40 VA Split-Bobbin
Number of Outputs
1
Wire Connection Type
Screw Terminals
Number of Convenience Outlets
1
Overcurrent Protection
Circuit Breaker
Operating Temperature - Maximum
104 Degrees F
Housing Material
Metal
Includes On/Off Switch
Individual Output On/Off Switch
Temperature Rise
Not Rated

Description

Class 2 Transformer, 40 VA Rating, Input Voltage 120VAC, Output Voltage 24VAC, Multi Mounting, Protective Device Circuit Breaker, Primary Connection Pigtails, Secondary Connection Screw Terminals, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Enclosed Enclosure Type, Enclosure Rating NEMA 1, Enclosure Finish Powder Coated, Height 4.50 In., Depth 4.50 In., Width 5.43 In., Standards UL 5085-3, UL 916, UL 508, cUL, CE, Special Seismic Certification of Equipment and Components: OSP-0201-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.