Class 2 Transformer, 50 VA, Not Rated, 24V AC, 120/208/240/277/480V AC

  • Mfr # TR50VA015

  • Zoro # G2852324


product price: $41.79
/ea

Key Features

Input Voltage - Transformer
120/208/240/277/480V AC
Output Voltage
24V AC
Power Rating
50 VA
Phase
1
Mounting - Transformer
1/2 in Hub; Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50VA015
Zoro #
G2852324
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
3.06 in
Overall Width
3 1/2 in
Overall Depth
2 1/2 in
Manufacturers Warranty Length
5 yr
Wire Lead Length - Secondary
8 in
Wire Lead Length - Primary
8 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120/208/240/277/480V AC
Output Voltage
24V AC
Power Rating
50 VA
Phase
1
Mounting - Transformer
1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Includes
Circuit Breaker
Primary Connection
Pigtails
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure Finish
No Finish
Enclosure Style - Transformer
Open
Protective Device
Circuit Breaker
Secondary Connection
8 in Leads
Enclosure Type
Open
Standards
CE, RoHS, UL Listed
Termination
Leads
Primary Voltage
120 VAC
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Approvals
Class 2 UL1585 listed US/Canada, E197146
Temperature Rise
Not Rated
Operating Temperature - Minimum
-30 Degrees F
Connection - Secondary
Wire Lead
Connection - Primary
Wire Lead
Operating Temperature - Maximum
140 Degrees F

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, 277V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.