This item is Discontinued.

Functional Devices-Rib Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 208V AC, 240V AC TR50VA003

Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 208V AC, 240V AC (Discontinued)

  • Mfr # TR50VA003
  • Zoro # G5010074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50VA003
Zoro #
G5010074
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
2.89 in
Width
2.69 in
Depth
2.18 in
Overall Depth
2.69 in
Overall Height
2.89 in
Wire Lead Length - Primary
8.5 in
Wire Lead Length - Secondary
8.5 in
Overall Width
2.18 in

Details

Item - Transformer
Class 2 Transformer
Item
Class 2 Transformer
Input Voltage - Transformer
208V AC, 240V AC
Output Voltage - Transformer
24V AC
VA Rating - Transformer
50 VA
Phase - Electrical
1
Mounting - Transformer
Dual 1/2 in Hub, Foot
Hz - Electrical
50 Hz, 60 Hz
Enclosure Rating
Not Rated
Temp. Rise
Not Rated
Output Voltage
24V AC
Phase
Single
Includes
Fuse
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure Type
Open
Primary Connection
Pigtails
Enclosure Finish
No Finish
Protective Device
Primary Fuse
Enclosure Style - Transformer
Open
Standards
CE, cULus, RoHS
Mounting
Foot or Dual 1/2" NPT Hub
Input Voltage
208V AC, 240V AC
Secondary Connection
8 in Leads
Hz
50/60
VA Rating
50
Primary Voltage
208 VAC
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Approvals
Class 2 UL1585 listed US/Canada, E197146
Type
Closed
Secondary Voltage
24 VAC
Mount
Foot, Dual Hub Mount
Termination
Leads
NEMA Enclosure Rating
Not Rated
Temperature Rise
Not Rated
Frequency
50/60 Hz
Power Rating
50 VA
Connection - Secondary
Wire Lead
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connection - Primary
Wire Lead
Enclosure Style
Open

Description

Class 2 Transformer, Input Voltage - Transformer 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Dual 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.