Shop All Transformers
Functional Devices-Rib
Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC
Mfr # TR50VA001
Zoro # G5034434
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer 1/2 in Hub; Foot
Product Information
- Brand Functional Devices-Rib
- MFR # TR50VA001
- Zoro # G5034434
- Country of Origin Viet Nam
- Category Transformers
Dimensions
Height | 2.87 in |
Width | 2.67 in |
Depth | 2.17 in |
Details
Description
Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Fuse, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- WESTWARD Welding Cable, 2/0, 10 ft., Black, Rubber (19YE09)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 300A, Not Rated, Non-Indicating (L75QS300.X)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA015)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 24V AC, 120V AC (TR150VA001)
- FUNCTIONAL DEVICES-RIB Control Transformer, 175 VA, 60 °C, 24V AC, 120V AC (TR175VA003)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 120V AC, 208/240/277/480V AC (TR150VA008)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA015)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA002)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF100D3)
- Functional Devices-Rib Transformers