Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Functional Devices-Rib Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 208V AC, 277V AC, 480V AC TR50VA017

Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 208V AC, 277V AC, 480V AC (Discontinued)

  • Mfr # TR50VA017
  • Zoro # G5010153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50VA017
Zoro #
G5010153
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
3.03 in
Width
3.47 in
Depth
2.52 in

Details

Item - Transformer
Class 2 Transformer
Item
Class 2 Transformer
Input Voltage - Transformer
208V AC, 277V AC, 480V AC
Output Voltage - Transformer
24V AC
VA Rating - Transformer
50 VA
Phase - Electrical
1
Mounting - Transformer
1/2 in Hub, Foot
Hz - Electrical
50 Hz, 60 Hz
Enclosure Rating
Not Rated
Temp. Rise
Not Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Primary Connection
Pigtails
Standards
UL5085-2 or UL5085-3; USA & Canada
Secondary Connection
8 in Leads
Mounting
Foot or 1/2" NPT Hub
Includes
Circuit Breaker
Output Voltage
24VAC
Hz
50/60
VA Rating
50
Input Voltage
208/277/480VAC
Enclosure Type
Open
Phase
1
Enclosure Style - Transformer
Open
Protective Device
Circuit Breaker
Enclosure Finish
No Finish
Termination
Leads
Type
Closed
Mount
Foot, Single Hub Mount
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Approvals
Class 2 UL1585 listed US/Canada, E197146
Primary Voltage
208 VAC
Secondary Voltage
24 VAC

Description

Class 2 Transformer, Input Voltage - Transformer 208V AC, 277V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.