Functional Devices-Rib

Control Transformer, 175 VA, 60 °C, 24V AC, 208/240V AC (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Transformers

Key Features

  • Input Voltage - Transformer 208/240V AC
  • Output Voltage - Transformer 24V AC
  • VA Rating - Transformer 175 VA
  • Phase - Electrical 1
  • Mounting - Transformer Foot
See all product information

Product Information

Dimensions

Height 3.16 in
Width 3.8 in
Depth 3.79 in
Manufacturers Warranty Length 1 yr
Wire Length 9.5" Typical w/ .5" Strip
Dimensions 3.801" x 3.790" x 3.163"

Details

Item Control Transformer
Input Voltage - Transformer 208/240V AC
Output Voltage - Transformer 24V AC
VA Rating - Transformer 175 VA
Phase - Electrical 1
Mounting - Transformer Foot
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 60 °C
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Enclosure Style - Transformer Open
Standards C-UL, CE, UL5085-2 Listed General Purpose
Fused No
Enclosure Finish No Finish
Protective Device None
MTBF 100,000 Hours @ 77° F
Construction Split-Bobbin
Operating Temperature -30 to 140° F
Approvals UL5085-2 Listed General Purpose, C-UL, CE

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 175 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish No Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.