Electrical Enclosures, 18 in H, 7 in D, 18 in W, NEMA 1, Metal
Mfr # MH4403L
Zoro # G3222873
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
7 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH4403L
Zoro #
G3222873
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
7 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Metal
Metallic / Non-Metallic
Metallic
Frequency
50/60 Hz
Operating Humidity
5% to 95% non-condensing
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Life Rating
10 million cycles minimum mechanical
Operating Temperature
-30° to 140°F (-34° to 60°C)
Description
Metal Housing, NEMA 1, 18.0" H x 18.0" W x 7.0" D with SP4403L Sub-Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.