Electrical Enclosures, 24-1/2 in H, 6-1/2 in D, 12-1/2 in W, Steel
Mfr # MHP3904100AB10
Zoro # G3223077
product price:Â $693.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12-1/2 in
Nominal Height
24-1/2 in
Nominal Depth
6-1/2 in
Enclosure Material
Steel
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHP3904100AB10
Zoro #
G3223077
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
12-1/2 in
Nominal Height
24-1/2 in
Nominal Depth
6-1/2 in
Details
Item
Electrical Enclosures
Enclosure Material
Steel
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Silver
24 Vac ON/OFF
On / Off Switch & Breaker
Transformer
One 100 VA Split-Bobbin
Approvals
Class 2 (UL Approved UL5085-3), UL916, C-UL, CE
Frequency
50/60 Hz
Description
Single 100 VA Power Supply, Perforated Steel Subpanel Mounted, 12.5" x 24.5" x 6.5" Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.