Zoro Homepage

Electrical Enclosures, 4.28 in H, 2 in D, 7 in W, NEMA 1, Plastic

  • Mfr # PE6000

  • Zoro # G3223348


product price: $48.25
/ea

Key Features

Nominal Width
7 in
Nominal Height
4.28 in
Nominal Depth
2 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE6000
Zoro #
G3223348
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
7 in
Nominal Height
4.28 in
Nominal Depth
2 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Plastic
Metallic / Non-Metallic
Non-Metallic
Color
Silver

Description

Plastic Housing, NEMA 1, 0.75" NPT Nipple, 4.28" H x 7.00" W x 2.00" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.