Zoro Homepage

Enclosed 1A Main Breaker, Dual, 75VA

  • Mfr # PSH75A75AWB10

  • Zoro # G3224160


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Amps
75VA/75VA
Height
4.5
Depth
4.5 in
Width
8.625
Series
PSH75A75A Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH75A75AWB10
Zoro #
G3224160
UPC #
-
Country of Origin
United States

Dimensions

Height
4.5
Depth
4.5 in
Width
8.625

Details

Item
Power Supply
Amps
75VA/75VA
Series
PSH75A75A Series
Color
Gray
Frequency
50/60 Hz
Approvals
Class 2 (UL Approved UL5085-3), UL916, C-UL, CE
Transformer
Two 75 VA Split-Bobbin
24 Vac ON/OFF
On / Off Switch & Breaker
Over Current Protection
Circuit Breaker
Main Breaker on Input Power
10 Amp Switch / Breaker
Input
480/277/240/208/120 to 24 Vac
Secondary Configuration
Internal Wires

Description

Dual 75 VA, 120 to 24 Vac, UL Class 2, Secondary Wires, 10 Amp Main Breaker, Metal Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.