Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed AHU Fan Safety Alarm

  • Mfr # RIBLB-6

  • Zoro # G3225159


product price: $151.19
/ea
Free Shipping & Returns

Key Features

Features
six Alarm Inputs and one Master Alarm
Height
2
Dimensions
4.28"H x 7.00"W x 2.00"D with .75" NPT Nipple
Width
7
Humidity Range
5 to 95% (noncondensing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBLB-6
Zoro #
G3225159
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Dimensions
4.28"H x 7.00"W x 2.00"D with .75" NPT Nipple
Width
7

Details

Item
Enclosed AHU Fan Safety Alarm,2 Inputs
Features
six Alarm Inputs and one Master Alarm
Humidity Range
5 to 95% (noncondensing)
Housing Rating
UL Listed, NEMA 1, C-UL, CE Approved, UL Accepted for Use in Plenum
Operate Time
8ms
Operating Temperature
-30 to 140° F
Power Input
4 Amp max. @ 24 Vac/dc ; 50-60 Hz
Track Mount
MT212-6 Mounting Track Provided (RIBMNLB-6)
Override Switch
No
Gold Flash
No
Approvals
UL Listed, NEMA 1, C-UL, CE Approved, UL Accepted for Use in Plenum
Alarm Status
LED On - Activated
Expected Relay Life
10 million cycles minimum mechanical

Description

AHU Fan Safety Alarm and General Purpose Logic Circuit, 24 Vac/dc Power Input, 6 Alarm Inputs all with N/C Outputs, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.