Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Power Control Center

  • Mfr # PSPW2RB10

  • Zoro # G3224413


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Amps
10 Amp Switch
Height
1.8
Width
4
Operating Temp. Range
-30 to 140 F
Length (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSPW2RB10
Zoro #
G3224413
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8
Width
4
Length (In.)
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple

Details

Item
Enclosed Power Control Center
Amps
10 Amp Switch
Operating Temp. Range
-30 to 140 F
Voltage
120 Vac
Operating Temperature
-30 to 140° F
Wires
16", 600V Rated (PSPW2RB4 & PSPW2RB10)
Humidity Range
5 to 95% (noncondensing)
Approvals
UL Listed, UL916, C-UL, CE
Circuit Breaker
10 Amps
Housing Rating
UL Accepted for Use in Plenum, NEMA 1

Description

Power Control Center, 10 Amp Switch / Circuit Breaker, 120 Vac, 2 Outlets, Wires, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.